Shop All Keyless Access Control Locks
Kaba
Push Button Exit Trim, Key Override, Left
Mfr # 5010-XS-WL-26D-41
Zoro # G0491531
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5000
- Handle Type Winston Lever
- Max. User Codes 1
- Door Thickness 1-1/4 in a 2-1/4 in
- Function Entry with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba
- MFR # 5010-XS-WL-26D-41
- Zoro # G0491531
- UPC # 036448837700
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Manufacturers Warranty Length | 3 yr |
Outside Height | 12 5/16 in |
Outside Width | 4 1/16 in |
Inside Depth | 2 1/8 in |
Inside Width | 3 3/16 in |
Inside Height | 8 in |
Outside Depth | 3 3/16 in |
Overall Height | 12 5/16 in |
Overall Width | 4 1/4 in |
Overall Depth | 3 3/16 in |
Description
Mechanical Push Button Exit Trim, Handle Type Winston Lever, Function Entry with Key Override, Key Override Options KABA Cylinder (Schlage In.C In. Keyway) Included, Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-1/4 in a 2-1/4 in, Keypad 5 Button, Vandal Resistant, Grade 1, ADA Compliant Yes, 3 hr Fire Rated, Case Material Solid Cast Zinc, Series 5000, Max. User Codes 1, Standards ANSI/BHMA A156.2, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 225, EPDM, 0.13 In., PK25 (U38869.012.0187)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 10 ft. (1389)
- ZORO SELECT Raised Face PTFE Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-1081)
- MNG 1 1/4" Knob, Precision, Polished Nickel (85414)
- KABA Push Button Exit Trim, Key Override, Left (5010-XS-WL-04-41)
- KABA Kaba: Simplex LL1021B-26D Pushbutton Lock W/ Key LH & LHR Satin Chrome (KABA-LL1021B26D41)
- KABA KABA: Weather Cover Smoke (KABA-54644-000-41)
- KABA KABA: Simplex 7104 SC Lock MECHANICAL Deadlocking latch 26D (KABA-710426D41)
- KABA Push Button Lock, Entry, Antique Brass (1011-05-41)
- KABA E-Plex 5086 Entry/Egress Back to Back Mortise Lock, 100 Access Codes, 3,000 Audit Events, KIL, (KABA-E5086XSWL626-41)
- ALARM LOCK AlarmLock: NetworX Trilogy Univ Wireless Remote Release Kit - Includes RR-RECEIVER and RR-1BUTTON (ALL-RR-TRILOGYKIT)
- Kaba Door Locks and Deadbolts