Shop All Keyless Access Control Locks
Kaba
Push Button Exit Trim, Key Override, Left
Mfr # 5010-XS-WL-04-41
Zoro # G2486687
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5000
- Handle Type Winston Lever
- Max. User Codes 1
- Door Thickness 1-1/4 in a 2-1/4 in
- Function Entry with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba
- MFR # 5010-XS-WL-04-41
- Zoro # G2486687
- UPC # 036448837694
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Inside Depth | 2 1/8 in |
Inside Width | 3 3/16 in |
Inside Height | 8 in |
Outside Width | 4 1/16 in |
Manufacturers Warranty Length | 3 yr |
Outside Depth | 3 3/16 in |
Outside Height | 12 5/16 in |
Overall Width | 4 1/4 in |
Overall Height | 12 5/16 in |
Overall Depth | 3 3/16 in |
Description
Mechanical Push Button Lockset, Handle Type Winston Lever, Function Entry with Key Override, Key Override Options KABA Cylinder (Schlage In.C In. Keyway), Hand Factory Left, Field Reversible, Finish Satin Brass, Door Thickness 1-1/4 in a 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/8 in, 2 3/4 in, Grade 1, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series 5000, Max. User Codes 1, Standards ANSI/BHMA Grade 1 (A156.2, 156.13), D.O.D. Compliant 5220.22M, UL/ULC Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Step Plate Horizontal, 3 Hole, PK4 (SP3)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Oil (ALX53B RHO 613)
- JONES STEPHENS Ring Gasket Kit, Asbestos-Free, 4" (G53104)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 9/64 OD, PK6 (1NAE6)
- KABA Push Button Lock, Entry, Antique Brass (LR-1011-05-41)
- KABA KABA: SIMPLEX 5021RWL26D41 Push Button Lock, Entry, Key Override (KABA-5021RWL26D41)
- KABA Simplex 902000026D41 Mechanical Push Button 1" Deadbolt latch, 1 3/8 - 1 1/2" thick, Satin Chr (KABA-902000026D41)
- KABA Pushbutton Deadbolt, Satin Brass (917-04)
- KABA Push Button Lock, Entry, Antique Brass (1011-05-41)
- KABA Simplex 6202 Cylindrical Lock with Exterior Thumbturn and Internal Knob 2-3/8 in. backset Mech (KABA-62026041)
- SECO-LARM Sealed-Housing Outdoor Stand-Alone Keypad. Weatherproof (IP65). Backlit keys, 1,010 user c (SLM-SK-1323-SDQ)
- Kaba Door Locks and Deadbolts