Shop All Keyless Access Control Locks
Kaba
Mechanical Lock, Satin Chrome, 5 Button
Mfr # 9662C1026D41
Zoro # G1471881
original price:
$72.15
7% off
new price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 9600
- Handle Type Knob
- Max. User Codes 1
- Door Thickness 14 to 20 Gauge Metal
- Case Material Cast Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba
- MFR # 9662C1026D41
- Zoro # G1471881
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Outside Depth | 3/4 in |
Outside Width | 3/4 in |
Outside Height | 5 1/4 in |
Latch Length | 1 in |
Details
Item | Mechanical Keyless Cabinet Lock |
Series | 9600 |
Handle Type | Knob |
Max. User Codes | 1 |
Door Thickness | 14 to 20 Gauge Metal |
Case Material | Cast Metal |
Latch Type | Deadbolt |
Trim Plate | No |
Bolt Throw | End |
Finish | Satin Chrome |
Keypad | 5 Pushbutton, Vandal Resistant |
Hand | Nonhanded |
Includes | Installation Manual, Template, Reference Guide, Operations Manual, Hardware |
Description
Mechanical Keyless Cabinet Lock, Handle Type Knob, Door Thickness 14 to 20 Gauge Metal, Deadbolt Latch Type, No Trim Plate, End Bolt Throw, Keypad 5 Pushbutton, Vandal Resistant, Hand Nonhanded, Finish Satin Chrome, Case Material Cast Metal, Series 9600, Outside Height 5 1/4 in, Outside Width 3/4 in, Outside Depth 3/4 in, Latch Length 1 in, Max. User Codes 1, Includes Installation Manual, Template, Reference Guide, Operations Manual, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket, Powder Coated Black 2 1/2"W x 6"D x 6"H (BKTM02X06X06CSPBL)
- SECURITRON Gate Lock, Black, Fail Locked Monitored, 12/24 VDC, 2000lb (GL1-FLM)
- ZORO SELECT Adjustable Staple Hasp, Steel, 4-1/2 In. L (4PE41)
- PAWLING Wall Guard, Teal, 2-15/16 x 144In (WG-3-12-377)
- KABA Metal Frame Adapter Kit, Brushed Chrome (800-26D)
- KABA Pushbutton Deadbolt, Satin Chrome (902-26D)
- KABA Kaba: Eplex E5031BWL, Electronic Pushbutton Lock, IC Core for BEST (KABA-E5031BWL62641)
- KABA Kaba: Simplex LR1021B-26D Pushbutton Lock W/ Key RH & RHR Satin Chrome (KABA-LR1021B26D41)
- KABA Kaba: Simplex 1011-26D Pushbutton Lock - Satin Chrome (KABA-101126D41)
- KABA Pushbutton Deadbolt, Satin Chrome (919-26D)
- SOLA Electronic Keyless Lock, Knob, Zinc, Sola 3 (NLS3-K1-CT10-619-01B-3203)
- Kaba Door Locks and Deadbolts