Shop All Key Lock Boxes
Kaba
Kaba WR4-A1054WB Weiser Lock Key Blank; Pack of 10
Mfr # 174722
Zoro # G204001022
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba
- MFR # 174722
- Zoro # G204001022
- Country of Origin United States
- Category Key Lock Boxes
Description
Features
- Key Blank For Weiser Lockset 6 Pin.
- Rectangular Head.
- Equivalent To Weiser Key Blank 1559.
- Pack of 10.
- Dimension - 2.2 x 0.8 x 0.1 in.
- Item Weight - 0.02 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 1997-2000 GM / 4-Button Keyless Entry Remote / PN: 10246215 / ABO0204T (OR-GM026)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Sink Base Cabinet Drip Tray (SBDT-3336-A-1)
- FALCON Concealed Vertical Rod, 36 in. Door W (1692NL-OP/HB-OP 36IN US28)
- PRIMELINE TOOLS Bypass Closet Track Kit, 72 in., 2-Door Hardware, Brass-Plated Pulls (1 Kit) (161793)
- KABA Kaba Y157-P1794 Chrysler Master Key Blank; Pack of 10 (312493)
- KABA Kaba DND-KW1 Kwiks Do Not Duplicate Key Blank; Pack of 50 (128257)
- KABA Kaba HY6-X216 Hyundai Master Key Blank; Pack of 10 (505404)
- BARSKA Key Adjustable 100 w/Combination Lock (CB13560)
- MASTER LOCK Master Lock No 5425D LightUp Dial Wall Mount Lock Box SetYourOwn Combination (5425D)
- CAMDEN Cast Aluminum Key Switch, Single Gang with Surface Mount Box, SPDT Momentary (CM-1020)
- KIDDE Lock Box, Titanium, Push Button, 5 Keys (2047)
- Kaba Key Lock Boxes