Shop All Key Machine Parts
Kaba Ilco
Shim Pin Set, 1.2mm
Mfr # KD50-112
Zoro # G1808059
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Key Cutting Machines
- Fits Brand Ilco, Silca
- For Use With Mfr. Model Number KD50C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Ilco
- MFR # KD50-112
- Zoro # G1808059
- Country of Origin Italy
- Category Key Machine Parts
Details
Item | Shim Pin Set, 1.2mm |
For Use With | Key Cutting Machines |
Fits Brand | Ilco, Silca |
For Use With Mfr. Model Number | KD50C |
Description
Shim Pin Set, 1.2mm, For Use With Mfr. Model Number KD50C, Fits Brand Ilco, Silca, For Use With Key Cutting Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Antique Brass Dummy Knob Lockset, Andover/Addison (F170 AND 609 ADD)
- NATIONAL MFG/SPECTRUM BRANDS HHI Galv Rail End Cap (N104-307)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Matte Nickel Contemporary Drawer Pull (BP65017184)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (BSW-2A)
- KABA ILCO Key Machine Cutter, Steel (D734963ZB)
- KABA ILCO Shim Pin Set, 1.2/1.7mm (KD50-113)
- KABA ILCO Key Machine Vise Jaw Set (KD50-J)
- KABA ILCO Key Machine Cutter, M2 Tool Steel (CU20)
- KABA ILCO Key Machine Brush, 3 in. dia. (KD50A-102B)
- KABA ILCO Key Machine Cut Light Bulb (KD50-18)
- PRO-LOK ProLok: Blue Punch-Schlage-Classic (PRL-BP201SC)
- Kaba Ilco Key Machine Parts