Shop All Key Rings
Kaba Ilco
Security Key Duplicator, Steel, 1.8A
Mfr # Twister II
Zoro # G3710029
Free Shipping & Returns
$2,176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual
- Machine Height (In.) 14 39/64 in
- Cutter Material Steel
- Bench Width (In.) 34 in
- Machine Depth (In.) 14 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Machine Height (In.) | 14 39/64 in |
Bench Width (In.) | 34 in |
Machine Depth (In.) | 14 39/64 in |
Bench Depth (In.) | 27 in |
Machine Width (In.) | 9 51/64 in |
Height | 14.6" |
Details
Item | Security Key Duplicator |
Type | Manual |
Cutter Material | Steel |
Voltage | 120 V |
Includes | Flat Dimple Keys, Fuses, Tip Stop Bar, Tracer for Laser |
Amps AC | 1.8 A |
Description
Security Key Duplicator, Type Manual, 1.8 A Amps AC, Voltage 120 V, Machine Depth (In.) 14 39/64 in, Machine Height (In.) 14 39/64 in, Machine Width (In.) 9 51/64 in, Bench Depth (In.) 27 in, Bench Width (In.) 34 in, Cutter Material Steel, Includes Flat Dimple Keys, Fuses, Tip Stop Bar, Tracer for Laser
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Hook 4-3/4 Inch Long (S077189-BI)
- STERLING SEAL & SUPPLY 434 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.434X25)
- ZORO SELECT Lever Lockset, Mechanical, Grade 3 (2VMX4)
- WRS 19" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 18-2 (01-30018-2)
- KABA ILCO Key Duplicator, Automatic/Manual, 120V (SPEED 040)
- KABA ILCO Key Duplicator, Semi-Automatic, 120V, 2.8A (SPEED 044)
- KABA ILCO Key Machine Belt, For Mfr. No. FLASH 008 (D945855ZR BELT)
- KABA ILCO Deburring Brush (814-00-51)
- KABA ILCO Tubular Key Cutter, For Mfr No. FLASH 008 (D845810ZR PRISMATIC CUTTER)
- KABA ILCO Key Machine Cutter, TiN Coated Tool Steel (P-X23MC)
- NATIONAL HARDWARE S-Hook Black (N275-222)
- Kaba Ilco Key Rings