Shop All Door Holders
Kaba Ilco
Plunger Door Holder, Cast Zinc, Sliver, 7-3/4"H x 1-5/8"W
Mfr # IL-PDDH-AL
Zoro # G1809197
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Door-Mount
- Material Cast Zinc
- Finish Clear Aluminum
- Color Sliver
- Projection 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Ilco
- MFR # IL-PDDH-AL
- Zoro # G1809197
- UPC # 036448537501
- Country of Origin Taiwan, Province of China
- Category Door Holders
Dimensions
Height | 7 3/4 in |
Width | 1 5/8 in |
Base Dia. | 11/16 in |
Details
Item | Plunger Door Holder |
Mounting Type | Door-Mount |
Material | Cast Zinc |
Finish | Clear Aluminum |
Color | Sliver |
Projection | 1 1/4 in |
Tip Material | Rubber |
Hardware | Included |
Description
Plunger Door Holder, Base Dia. 11/16 in, Color Sliver, Clear Aluminum Finish, Material Cast Zinc, Projection 1 1/4 in, Height 7 3/4 in, Width 1 5/8 in, Mounting Type Door-Mount, Tip Material Rubber, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Corbin L45PIN10 5 Pin Coined Logo Key Blank with L4 Keyway (L45PIN10)
- WRIGHT PRODUCTS 3" H Galvanized Steel Steel Hinge (V35GAL)
- STRYBUC Optimum Single Point Lock (56-169)
- HARDWARE RESOURCES 110° Heavy Duty Partial Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0179.25)
- KABA ILCO Lever Door Holder, Cast Zinc, Brown, 5"H x 1-27/64"W (IL-KDDH-5-DU)
- KABA ILCO Lever Door Holder, Cast Zinc, Sliver, 1-55/64"H x 1-39/64"W (IL-KDDH-4-AL)
- KABA ILCO Plunger Door Holder, Cast Zinc, Black, 7-3/4"H x 1-5/8"W (IL-PDDH-BLK)
- KABA ILCO Plunger Door Holder, Cast Zinc, Brown, 7-3/4"H x 1-5/8"W (IL-PDDH-DU)
- KABA ILCO Lever Door Holder, Cast Zinc, Sliver, 5"H x 1-27/64"W (IL-KDDH-5-AL)
- KABA ILCO Lever Door Holder, Cast Zinc, Black, 1-55/64"H x 1-39/64"W (IL-KDDH-4-BLK)
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Black, Finish: Plastic (D1BL)
- Kaba Ilco Door Holders