Shop All Door Holders
Kaba Ilco
Plunger Door Holder, Cast Zinc, Black, 7-3/4"H x 1-5/8"W
Mfr # IL-PDDH-BLK
Zoro # G1809179
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Door-Mount
- Material Cast Zinc
- Finish Black
- Color Black
- Projection 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba Ilco
- MFR # IL-PDDH-BLK
- Zoro # G1809179
- UPC # 036448537525
- Country of Origin Taiwan, Province of China
- Category Door Holders
Dimensions
Overall Width | 1 5/8 in |
Height | 7 3/4 in |
Width | 1 5/8 in |
Base Dia. | 11/16 in |
Base Diameter | 11/16 in |
Overall Height | 7 3/4 in |
Details
Item | Plunger Door Holder |
Mounting Type | Door-Mount |
Material | Cast Zinc |
Finish | Black |
Color | Black |
Projection | 1 1/4 in |
Hardware | Included |
Tip Material | Rubber |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Primed For Painting |
Description
Plunger Door Holder, Base Dia. 11/16 in, Color Black, Black Finish, Material Cast Zinc, Projection 1 1/4 in, Height 7 3/4 in, Width 1 5/8 in, Mounting Type Door-Mount, Tip Material Rubber, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLTEK Key Tags, Blue/Green/Red/Yellow, PK20 (500133)
- PRIME-LINE Corner Mount Flat Window Spring That Holds Window Screens Into Sliding 25 Pack (PL 14630)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S44HDBB10B)
- STRYBUC 3/16in Gray Vinyl Weatherstrip (900-15702)
- KABA ILCO Plunger Door Holder, Cast Zinc, Brown, 7-3/4"H x 1-5/8"W (IL-PDDH-DU)
- KABA ILCO Lever Door Holder, Cast Zinc, Black, 5"H x 1-27/64"W (IL-KDDH-5-BLK)
- KABA ILCO Lever Door Holder, Cast Zinc, Sliver, 1-55/64"H x 1-39/64"W (IL-KDDH-4-AL)
- KABA ILCO Plunger Door Holder, Cast Zinc, Sliver, 7-3/4"H x 1-5/8"W (IL-PDDH-AL)
- KABA ILCO Lever Door Holder, Cast Zinc, Sliver, 5"H x 1-27/64"W (IL-KDDH-5-AL)
- KABA ILCO Plunger Door Holder, Cast Zinc, Sliver, 7-3/4"H x 1-5/8"W (IL-PDDH-26D)
- GLYNN-JOHNSON Overhead Door Holder, Rod Arm, 110Deg (104S-US32D)
- Kaba Ilco Door Holders