Shop All Door Bolt Locks
Kaba Ilco
Manual Flush Bolt, Aluminum, 16-3/4in.L
Mfr # FLB-58-18-AL
Zoro # G6157785
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Head Dia. 1/2 in
- Width 15/16 in
- Height 1 7/64 in
- Operation Type Manual Lever
- For Use With Aluminum Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba Ilco
- MFR # FLB-58-18-AL
- Zoro # G6157785
- UPC # 036448530847
- Country of Origin Taiwan, Province of China
- Category Door Bolt Locks
Dimensions
Bolt Head Dia. | 1/2 in |
Width | 15/16 in |
Height | 1 7/64 in |
Throw Size | 5/8 in |
Length | 16 3/4 in |
Bolt Length | 12 in |
Overall Length | 16 3/4 in |
Bolt Head Diameter | 1/2 in |
Overall Width | 15/16 in |
Overall Height | 1 1/8 in |
Details
Item | Door Bolt |
Operation Type | Manual Lever |
For Use With | Aluminum Doors |
Finish | Aluminum |
Material | Nylon, Steel |
Hardware | Included |
Holes per Leaf | 4 |
Product Type | Flush Bolt |
Number of Holes per Leaf | 4 |
ANSI/BHMA Finish | Zinc-Plated |
Includes Hardware | Hardware Included |
Description
Manual Flush Bolt, Operation Type Manual Lever, Aluminum Finish, Material Zinc, Length 16 3/4 in, Width 15/16 in, Height 1 7/64 in, Bolt Length 12 in, Bolt Head Dia. 1/2 in, Throw Size 5/8 in, Holes per Leaf 4, Hardware Included, For Use With Aluminum Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Renin 72 in. x 80 1/2 in. Trident Double-K Design Bypass Door (EU3295PWPWE072080)
- MSI Doverton Gray 125 in X 255 in Clay Brick Herringbone Mosaic Tile, 5PK (ZOR-MD-0539)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 6" (6SBCS5)
- SDC Key Switch, 1-3/4 in. W (702NU)
- KABA ILCO Manual Flush Bolt, Bronze, 16-3/4in.L (FLB-58-18-DU)
- DELTANA Flush Bolt, Heavy Duty, Square Oil Rubbed Bronze 6" (6FBS10B)
- SARGENT Mortise SingleCylinder Deadbolt, Mortise Conventional LA Keyway, US26D (4875 26D)
- TRIMCO UL Heavy Duty Surface Bolt Satin Stainless Steel 8" (3922.63)
- GMS GMS:GMS 1" Mortise DUMMY - Brass (GMS-M100D-3)
- SEA DOG A Brass Bolt, #222522-1 (222522-1)
- IVES Door Opening Hand Tool (OT300 631)
- Kaba Ilco Door Guards and Bolts