Shop All Lockset Cylinders
Kaba Ilco
Lockset Cylinder, Satin Chrome, Keyway Type Yale(R) 8, 5 Pins
Mfr # 15395YA-26D-KD
Zoro # G2689434
original price:
$13.79
17% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Yale 8
- Number of Pins 5
- Keying Different
- Finish Satin Chrome
- Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Ilco
- MFR # 15395YA-26D-KD
- Zoro # G2689434
- UPC # 036448047000
- Country of Origin China
- Category Lockset Cylinders
Details
Keyway Type | Yale 8 |
Item | Lockset Cylinder |
Number of Pins | 5 |
Keying | Different |
Finish | Satin Chrome |
Grade | 1 |
Location Type | Commercial |
Number of Keys | 2 |
Standards | ANSI A156.5 Grade 1 |
Material | Brass |
Lockset Cylinder Type | Key In Knob/Lever Cylinder |
Key Type | Keyed Different |
Type | Key In Knob/Lever |
Locking/Unlocking Access - Inside | Keyway |
Locking/Unlocking Access - Outside | Keyway |
ANSI/BHMA Finish | Satin Chromium-Plated |
Application | Commercial |
Cylinder Core Type | Conventional Core Cylinder |
ANSI Grade | 1 |
Description
Lockset Cylinder, Key In Knob/Lever Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Keying Different, Number of Keys 2, Keyway Type Yale 8, Standards ANSI A156.5 Grade 1, Number of Pins 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Access Panel, 9 in x 6 in White Plastic TwoPiece, 12PK (AP 96 P12)
- ZORO SELECT Push to Close Latch, Keyed, Chrome (1XPD2)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7570 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7570 X T X 689 X LH)
- HY-KO Key Blank Sargent S16 (11010S16)
- KABA ILCO Lockset Cylinder, Satin Chrome, 0 Pins (7010DC-26D)
- KABA ILCO Mortise Cylinder, Satin Chrome, Keyway Type Yale(R) 8, 5 Pins (7185YA1-26D-KA2)
- KABA ILCO Segal Brass-Plated Mortise Cylinder (7185FA1-03-KD)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7075SC10-26D-KD)
- KABA ILCO Dummy Mortise Cylinder, Commercial (7180DC-26D)
- KABA ILCO Lockset Cylinder, Brass/Brown, Keyway Type Schlage(R) C, 5 Pins (7165SC2-46-KA2)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7K1626)
- Kaba Ilco Door Lock Accessories