Shop All Lockset Cylinders
Kaba Ilco
Lockset Cylinder, Satin Chrome, Keyway Type Kwikset(R), 5 Pins
Mfr # 7165KS2-26D-KA2
Zoro # G3301261
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Kwikset
- Number of Pins 5
- Keying Alike
- Finish Satin Chrome
- Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba Ilco
- MFR # 7165KS2-26D-KA2
- Zoro # G3301261
- UPC # 036448024070
- Country of Origin India
- Category Lockset Cylinders
Details
Item | Lockset Cylinder |
Keyway Type | Kwikset |
Number of Pins | 5 |
Keying | Alike |
Finish | Satin Chrome |
Grade | 1 |
Standards | ANSI A156.5 Grade 1 |
Location Type | Commercial |
Number of Keys | 2 |
Lockset Cylinder Type | Mortise Cylinder |
Material | Brass |
Features | Rekeyable to Original Manufacturer Systems |
Includes | Dummy, Key, Turn Knob |
Key Type | Keyed Alike |
Mortise/Cylindrical | Mortise |
Type | 1" Mortise Cylinder |
Cylinder Core Type | Conventional Core Cylinder |
Locking/Unlocking Access - Outside | Keyway |
ANSI/BHMA Finish | Satin Chromium-Plated |
Application | Commercial |
ANSI Grade | 1 |
Locking/Unlocking Access - Inside | Keyway |
Description
Lockset Cylinder, Mortise Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Keying Alike, Number of Keys 2, Keyway Type Kwikset, Standards ANSI A156.5 Grade 1, Number of Pins 5, Includes Dummy, Key, Turn Knob, Features Rekeyable to Original Manufacturer Systems, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON BLACK 4in x 4in WOOD POST CONNECTOR PLATE (WPCP4B)
- ECLIPSE MAGNETICS Alnico Button Magnet E825, Pull Force:6.6lb, PK10 (E825)
- L E JOHNSON 72ALU SGL DR Track Set (100721DR)
- EKENA MILLWORK 7 3/4"H x 1"P x 94 1/2"L Elsinor Fluted Frieze (MLD07X01EL)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7075SC10-26D-KA2)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7185SC1-26D-KA2)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Yale(R) 8, 5 Pins (7165YA2-26D-KA2)
- KABA ILCO Mortise Cylinder, Satin Chrome, Keyway Type Yale(R) 8, 5 Pins (7185YA1-26D-KA2)
- KABA ILCO KW Rim Cylinder Keyed Alike (605KW-04-51-X)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7185SC1-26D-44634)
- ILCO 1 1/8" Mortise Cylinder, 5-Pin, Schlage C Keyway, Standard Cam, Keyed Alike in Pairs, Bright (ILCO-7185SC1-03-KA2)
- Kaba Ilco Lockset Cylinders