Shop All Lockset Cylinders
Kaba Ilco
Lockset Cylinder, Bright Brass, Keyway Type Schlage(R) C, 5 Pins
Mfr # 7075SC10-03-KD
Zoro # G3109075
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Schlage C
- Number of Pins 5
- Keying Different
- Finish Bright Brass
- Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba Ilco
- MFR # 7075SC10-03-KD
- Zoro # G3109075
- UPC # 036448049554
- Country of Origin India
- Category Lockset Cylinders
Details
Item | Lockset Cylinder |
Keyway Type | Schlage C |
Number of Pins | 5 |
Keying | Different |
Finish | Bright Brass |
Grade | 1 |
Lockset Cylinder Type | Rim Cylinder |
Location Type | Commercial |
Material | Bronze |
Number of Keys | 2 |
Features | Horizontal or Vertical Tailpiece Installation, Rekeyable to Original Manufacturer Systems |
Key Type | Keyed Different |
Type | Rim |
Mortise/Cylindrical | Rim |
Locking/Unlocking Access - Outside | Keyway |
Application | Commercial |
ANSI/BHMA Finish | Satin Bronze, Clear Coated |
Cylinder Core Type | Conventional Core Cylinder |
ANSI Grade | 1 |
Locking/Unlocking Access - Inside | Keyway |
Description
Lockset Cylinder, Rim Cylinder, Commercial, Bright Brass Finish, Grade 1, Material Bronze, Keying Different, Number of Keys 2, Keyway Type Schlage C, Number of Pins 5, Features Horizontal or Vertical Tailpiece Installation, Rekeyable to Original Manufacturer Systems
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Edge Pull Heavy Duty, 6-1/4" Satin Nickel (EP6125U15)
- DELTANA Flush Bolt, Heavy Duty Bright Brass 7" (7FBR3)
- PRIME-LINE Sliding Screen Door Latch, Left Hand, Chrome Diecast (Single Pack) (A 184)
- MSI Braxton Blanca SAMPLE Floor And Wall Matte Porcelain Tile (ZOR-PT-0535-SAM)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (15995SC-26D-KD)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7165SC2-26D-44634)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7185SC1-26D-44634)
- KABA ILCO Lockset Cylinder, Satin Chrome, 0 Pins (7160DC-26D)
- KABA ILCO KABA ILCO: THIN RIM HOUSING 7 PIN INTERCHANGABLE HOUSING OIL RUBBED BRONZE FINISH (KABA-R28207-9-10B)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (15995SC-26D-44634)
- BEST Mortise Cylinder, Satin Chrome Finish (1E74C129RP3626)
- Kaba Ilco Door Locks and Deadbolts