Shop All Door Strikes
Kaba Ilco
Lockable Dust Proof Strike, SatinAluminum
Mfr # DPS-AL
Zoro # G0528669
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Universal
- Finish Satin Aluminum
- Length 2 29/32 in
- Width 1 25/64 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Ilco
- MFR # DPS-AL
- Zoro # G0528669
- UPC # 036448537433
- Country of Origin Taiwan, Province of China
- Category Door Strikes
Dimensions
Length | 2 29/32 in |
Width | 1 25/64 in |
Overall Width | 1 3/8 in |
Overall Length | 2 15/16 in |
Details
Strike Type | Universal |
Finish | Satin Aluminum |
Color | Gray |
Material | Brass |
Hardware | Included |
Item | Door Strike Plate |
Product Type | Dust-Proof Strike Plate |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Satin Brass, Clear Coated |
Description
Door Strike Plate, Strike Type Universal, Length 2 29/32 in, Width 1 25/64 in, Color Gray, Satin Aluminum Finish, Material Brass, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Turn Button, 2 In., Zinc, PK100 (1RBN7)
- KARP Exterior Access Door, MX Keyed Latch Prime 30 x 22 (MXP3022CLK)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 216, PK50 (ZUSAHSQ70216)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in (C9200)
- KABA ILCO Lockable Dust Proof Strike, Satin Brass (DPS-US4)
- KABA ILCO Dust Proof Strike, Satin Nickel Plated (DPS-US15 (32D))
- KABA ILCO Lockable Dust Proof Strike, Dark Bronze (DPS-DU)
- KABA ILCO Lockable Dust Proof Strike, Satin Chrome (DPS-26D)
- HAGER Satin Nickel Strike 144815 (079335)
- DELTANA Dust Proof Strike, Adjustable, 2-7/8" X 1-3/8" Oil Rubbed Bronze (SPDP278U10B)
- DON-JO Don-Jo: Rp-13515-630-2 Remodeler Plate - 630 Finish (DNJ-RP-13515-2-630)
- Kaba Ilco Door Strikes