Shop All Door Strikes
Kaba Ilco
Lockable Dust Proof Strike, Satin Brass
Mfr # DPS-US4
Zoro # G0528678
original price:
$28.05
42% off
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Universal
- Finish Satin Brass
- Length 2 29/32 in
- Width 1 25/64 in
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba Ilco
- MFR # DPS-US4
- Zoro # G0528678
- UPC # 036448537419
- Country of Origin Taiwan, Province of China
- Category Door Strikes
Dimensions
Length | 2 29/32 in |
Width | 1 25/64 in |
Overall Width | 1 3/8 in |
Overall Length | 2 15/16 in |
Details
Strike Type | Universal |
Finish | Satin Brass |
Color | Brass |
Material | Brass |
Hardware | Included |
Item | Door Strike Plate |
Product Type | Dust-Proof Strike Plate |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Satin Brass, Clear Coated |
Description
Door Strike Plate, Strike Type Universal, Length 2 29/32 in, Width 1 25/64 in, Color Brass, Satin Brass Finish, Material Brass, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter (P222-SN)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Piano Black 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 45PK (MC-513PLT)
- ALTRONIX Power Conversion Module (VB1T)
- CLOVERDALE 38265 .75 x 25 In. White Melamine Edge Banding (1197433)
- KABA ILCO Lockable Dust Proof Strike, SatinAluminum (DPS-AL)
- KABA ILCO Lockable Dust Proof Strike, Satin Chrome (DPS-26D)
- KABA ILCO Dust Proof Strike, Satin Nickel Plated (DPS-US15 (32D))
- KABA ILCO Lockable Dust Proof Strike, Dark Bronze (DPS-DU)
- PRIME-LINE U9483 Door Strike Stainless Asa (3364411)
- DON-JO Don-Jo: Rp-13515-630-2 Remodeler Plate - 630 Finish (DNJ-RP-13515-2-630)
- DON-JO 2-3/4" Full Lip Strike with 5" Extended Lip (EL205DU)
- Kaba Ilco Door Accessories