Shop All Door Strikes
Kaba Ilco
Lockable Dust Proof Strike, PolishedBrass
Mfr # DPS-US3
Zoro # G0528705
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Lockable
- Finish Polished Brass
- Length 2 29/32 in
- Width 1 25/64 in
- Color Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Ilco
- MFR # DPS-US3
- Zoro # G0528705
- UPC # 036448537396
- Country of Origin Taiwan, Province of China
- Category Door Strikes
Dimensions
Length | 2 29/32 in |
Width | 1 25/64 in |
Details
Strike Type | Lockable |
Finish | Polished Brass |
Color | Polished Brass |
Material | Brass |
Hardware | Included |
Item | Dust Proof Strike |
Description
Dust Proof Strike, Strike Type Lockable, Length 2 29/32 in, Width 1 25/64 in, Color Polished Brass, Polished Brass Finish, Material Brass, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-3/4" W x 4" H Oil Rubbed Bronze Door and Butt Hinge (FBB1914X4DOORHINGE10BBRZ)
- PRIMELINE TOOLS Wall Protector, 7 in., Textured Surface, Rigid Vinyl, Off-White (5 Pack) (MP9264)
- DON-JO Classic Wrap Around for Cylindrical Door Lock with 2-1/8" Hole for 2-3/8" Backset and 1-3/4" Door (CW210B)
- SCHLAGE Cylindrical Lock, ALX50J ATH 626 (ALX50J ATH 626)
- KABA ILCO Lockable Dust Proof Strike, Satin Chrome (DPS-26D)
- KABA ILCO Lockable Dust Proof Strike, Dark Bronze (DPS-DU)
- KABA ILCO Dust Proof Strike, Satin Nickel Plated (DPS-US15 (32D))
- KABA ILCO Lockable Dust Proof Strike, SatinAluminum (DPS-AL)
- KABA ILCO Lockable Dust Proof Strike, Satin Brass (DPS-US4)
- DON-JO Deadbolt 4-7/8" ANSI Strike (BFD2SL)
- DELTANA Extended T-Strike (2-3/4" X 2-1/4" ) Oil Rubbed Bronze (TSPE225U10B)
- Kaba Ilco Door Strikes