Shop All Door Strikes
Kaba Ilco
Lockable Dust Proof Strike, Dark Bronze
Mfr # DPS-DU
Zoro # G0528739
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Universal
- Finish Dark Bronze
- Length 2 29/32 in
- Width 1 25/64 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba Ilco
- MFR # DPS-DU
- Zoro # G0528739
- UPC # 036448537365
- Country of Origin Taiwan, Province of China
- Category Door Strikes
Dimensions
Length | 2 29/32 in |
Width | 1 25/64 in |
Overall Width | 1 3/8 in |
Overall Length | 2 15/16 in |
Details
Strike Type | Universal |
Finish | Dark Bronze |
Color | Brown |
Material | Brass |
Hardware | Included |
Item | Door Strike Plate |
Product Type | Dust-Proof Strike Plate |
ANSI/BHMA Finish | Dark Bronze Painted |
Includes Hardware | Hardware Included |
Description
Door Strike Plate, Strike Type Universal, Length 2 29/32 in, Width 1 25/64 in, Color Brown, Dark Bronze Finish, Material Brass, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #9B Skeleton Keys 5PK (36384)
- TELL Grade 2 Cylindrical Lock, Entry, Lever, Satin Chrome, 2-3/4 Inch Backset, Conventional Cylinder (L2053-26D)
- EBERHARD MANUFACTURING CO Slam Action Paddle Handle (Zinc Locking) 503 (EMC 63-4906 ZN 503)
- MIDWEST FASTENER #10 x 11/64" x 17/32" x 2-1/2" 18-8 Stainless Steel Screw Hooks 8PK (32624)
- KABA ILCO Dust Proof Strike, Satin Nickel Plated (DPS-US15 (32D))
- KABA ILCO Lockable Dust Proof Strike, Satin Chrome (DPS-26D)
- KABA ILCO Lockable Dust Proof Strike, SatinAluminum (DPS-AL)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Stainless Steel Finish (2 Pack) (MP2301)
- BALDWIN ESTATE Lifetime Brass Strikes Lifetime Brass (5510.003.FSTR)
- EMTEK Satin Brass Strike 86087US4 (86087US4)
- SIMPLEX ASA Strike, Standard, Satin Chrome, Silver (20411926D01)
- Kaba Ilco Door Accessories