Shop All Key Rings
Kaba Ilco
Key Duplicator, Manual, 1/4 HP
Mfr # KD50C
Zoro # G1855701
product price: $3,478.99
/ea
Free Shipping & Returns
$3,478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual
- Material Steel
- Includes Cutter Spindle Bar, Metric Hex Wrench, Metric Wrench, Service Bar, Service Pins
- Bench Depth (In.) 20 in
- Cutter Material Cobalt Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bench Depth (In.) | 20 in |
Bench Width (In.) | 18 in |
Machine Width (In.) | 14 in |
Machine Depth (In.) | 17 1/2 in |
Machine Height (In.) | 11 1/4 in |
Height | 11-1/2" |
Details
Item | Key Duplicator |
Type | Manual |
Material | Steel |
Includes | Cutter Spindle Bar, Metric Hex Wrench, Metric Wrench, Service Bar, Service Pins |
Cutter Material | Cobalt Steel |
HP | 1/4 hp |
Voltage | 110 V |
Description
Key Duplicator, Type Manual, 1/4 hp HP, Voltage 110 V, Machine Depth (In.) 17 1/2 in, Machine Height (In.) 11 1/4 in, Machine Width (In.) 14 in, Bench Depth (In.) 20 in, Bench Width (In.) 18 in, Cutter Material Cobalt Steel, Includes Cutter Spindle Bar, Metric Hex Wrench, Metric Wrench, Service Bar, Service Pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Floor Guide, Wall Mounted, Flat Black (BARN-WGD FBL)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1601 689)
- SEALTECH Ultra Heavy Duty 10mm Reflective Insulation Roll Soundproofing Thermal Shield 36 in. X 50 ft (ST-302-36X50)
- SUGATSUNE Recessed Pull Handle, Snap-In, Satin, Satin, Snap-in (UT-105/S-1)
- KABA ILCO Key Duplicator, Manual, 120V, 1.2A, Steel (FLASH 008)
- KABA ILCO Key Machine Cutter, Cobalt Steel (CU50A)
- KABA ILCO Tubular Key Cutter, Steel Material (D746382ZB PRISMATIC CUTTER)
- KABA ILCO Key Duplicator, Manual, 120V, 2.8A, Steel (SPEED045)
- KABA ILCO Key Duplicator, Automatic/Manual, 120V (SPEED 040)
- KABA ILCO Tubular Key Cutter, For Mfr No. FLASH 008 (D845810ZR PRISMATIC CUTTER)
- ZORO SELECT Wrist Coil Key Ring, Red, 10 PK (25PA23)
- Kaba Ilco Key Rings