Shop All Key Machine Parts
Kaba Ilco
Key Duplicator, Aluminum/Plastic/Steel
Mfr # Duo Plus
Zoro # G5168383
product price: $2,271.99
/ea
Free Shipping & Returns
$2,271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cylinder, Vehicle and Cruciform Keys
- Material Aluminum, Plastic, Steel
- Height 11"
- Machine Height (In.) 11 in
- HP 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Ilco
- MFR # Duo Plus
- Zoro # G5168383
- Country of Origin India
- Category Key Machine Parts
Dimensions
Height | 11" |
Machine Height (In.) | 11 in |
Machine Width (In.) | 20 7/64 in |
Machine Depth (In.) | 17 45/64 in |
Details
Item | Key Duplicator |
For Use With | Cylinder, Vehicle and Cruciform Keys |
Material | Aluminum, Plastic, Steel |
HP | 1/4 hp |
Amps AC | 2.3 A |
Standards | CE |
Includes | Deburring Brush, High Speed Steel Cutter |
Type | Manual |
Voltage | 120 V |
Cutter Material | HSS |
Description
Key Duplicator, Type Manual, Material Aluminum, Plastic, Steel, 1/4 hp HP, 2.3 A Amps AC, Voltage 120 V, Machine Depth (In.) 17 45/64 in, Machine Height (In.) 11 in, Machine Width (In.) 20 7/64 in, Cutter Material HSS, Standards CE, For Use With Cylinder, Vehicle and Cruciform Keys, Includes Deburring Brush, High Speed Steel Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Adj Grip Latch Crm Knurl Head (S 44-1-1-0)
- TRANS ATLANTIC CO. 5 in. Solid Brass Door Holder in Satin Chrome (GH-1235-US26D)
- MIDWEST FASTENER 1/4"-20 x 1" Natural Nylon Plastic Coarse Thread Swivel Furniture Glides 6PK (66911)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1555)
- KABA ILCO Key Machine Cut Light Bulb (KD50-18)
- KABA ILCO Shim Pin Set, 1.2/1.7mm (KD50-113)
- KABA ILCO Key Machine Cutter Guide (KD50A-89A)
- KABA ILCO Key Machine Vise Jaw Set (KD50-J)
- KABA ILCO Key Machine Cutter, Steel (D734963ZB)
- KABA ILCO Shim Pin Set, 1.2mm (KD50-112)
- AABLE TR47 Toyota Key adapter For Top and Bottom Clamp, Set of 2 (AAB-KEY-ADP-TR47)
- Kaba Ilco Key Machine Parts