Shop All Keys
Kaba Ilco
Key Blank, Pins 6, PK10
Mfr # D1098B-DE2
Zoro # G1897847
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Dexter(R)
- Keyway Type Commercial/Residential
- Number of Pins 6
- Material Nickel Silver Plated Over Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Lock Manufacturer | Dexter(R) |
Keyway Type | Commercial/Residential |
Number of Pins | 6 |
Item | Key Blank |
Material | Nickel Silver Plated Over Brass |
Description
Key Blank, Type -, Material Nickel Silver Plated Over Brass, Lock Manufacturer Dexter(R), Keyway Type Commercial/Residential, Number of Pins 6, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Lk.Bld.Mt.Wtrsl.10-24 Thd Stud, Keyed 545 (EMC 20X-8400 SSRDTC)
- ADAMS RITE Deadlatch, LH or RHR, 1-1/8, 2-2/3 In. L (4510-35-201-628)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-12)
- SDC Pressure Sense Bar, 36 in. W (MSB550V)
- KABA ILCO Key Blank, Brass, 1676-BAU3, PK10 (1676-BAU3)
- KABA ILCO Key Blank, Brass, Type Y1, 5 Pin, PK10 (999-Y1)
- KABA ILCO Key Blank, Brass, Type Y11, 5 Pin, PK10 (01122-Y11)
- KABA ILCO Key Blank, Brass, Type KW11, 6 Pin, PK10 (A1176KT-KW11)
- KABA ILCO Key Blank, Brass, 1678, PK10 (1678)
- KABA ILCO Kaba Ilco 578716 True Value Key Blank Arrow Lockset (578716)
- ZORO SELECT Key Blank, 1588, B90, PK10 (5ZLH3)
- Kaba Ilco Keys