Shop All Keys
Kaba Ilco
Key Blank, Pins 5, PK10
Mfr # 1145E-SC8
Zoro # G3500454
original price:
$7.27
14% off
new price: $6.25
/pk 10, $0.63/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Schlage(R)
- Keyway Type Commercial/Residential
- Number of Pins 5
- Material Nickel Silver Plated Over Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Schlage(R) |
Keyway Type | Commercial/Residential |
Number of Pins | 5 |
Item | Key Blank |
Material | Nickel Silver Plated Over Brass |
Description
Key Blank, Type -, Material Nickel Silver Plated Over Brass, Lock Manufacturer Schlage(R), Keyway Type Commercial/Residential, Number of Pins 5, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Standard Duty Interior and Exterior (SC71 HW/PA 695 FULL TBWMS)
- SIMPLEX Kaba Mechanical Pushbutton Knob Lock Combination Passage with Key Override; 2-3/4in Backset and (1041S26D)
- DON-JO 12" Blank Wrap Around for 1-3/4" Door (CW90AB)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket, Powder Coated Black 2 1/2"W x 14"D x 10"H (BKTM02X14X10CSPBL)
- KABA ILCO Key Blade, Edge Cut, Nissan (AX00003500)
- KABA ILCO Key Blank, Brass, Type M20, 5 Pin, PK10 (1092-6000-M20)
- KABA ILCO Key Blank, Brass, Sargent Lock, PK10 (1007LA)
- KABA ILCO Key Blank, Brass, Russwin Lock, PK10 (1011D1-RU45)
- KABA ILCO Key Blank, Brass, Type EZ1, PK10 (1522-EZ1)
- KABA ILCO Key Blank, Brass, Master Padlock, PK10 (1092R)
- KEYLESS FACTORY KeylessFactory:Transponder Shell:H128 Transponder Key Shell (No Chip) For Ford (ST-H128)
- Kaba Ilco Keys