Shop All Keys
Kaba Ilco
Key Blank, Nickel, Type 1176, 5 Pin, PK50
Mfr # KW1-NP
Zoro # G2949107
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Kwikset(R)
- Keyway Type Commercial/Residential
- Number of Pins 5
- Type 1176
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Lock Manufacturer | Kwikset(R) |
Keyway Type | Commercial/Residential |
Number of Pins | 5 |
Type | 1176 |
Item | Key Blank |
Material | Solid Brass |
Ilco Number | 1176 |
Description
Key Blank, Type 1176, Material Solid Brass, Lock Manufacturer Kwikset(R), Keyway Type Commercial/Residential, Number of Pins 5, Includes -, Package Quantity 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, Stainless Steel, PK3 (E03600582500S)
- TRIMLITE 30" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2680pri1501NPCLET)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 250 Ft (100B3X3/16-250)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-48)
- KABA ILCO Key Blank, Brass, American Lock, PK10 (1041C-AM1)
- KABA ILCO Key Blank, Brass, Type Y78, 6 Pin, PK10 (998GA-Y78)
- KABA ILCO Key Blank, Brass, Yale Lock, PK10 (O1122A-Y12)
- KABA ILCO Key Blank, Brass, Type Y52, 5 Pin, PK10 (997E-Y52)
- KABA ILCO Key Blank, Brass, Type M13, 4 Pin, PK10 (1092DS-M13)
- KABA ILCO Key Blank, Brass, CCL, Pins 6, PK10 (1000V-CO26)
- STANLEY SECURITY Key Blank, Keyway L, Standard Type, 7 Pins (7AS1L1KS915KS800)
- Kaba Ilco Keys