Shop All Keys
Kaba Ilco
Key Blank, Brass, Yale Lock, PK10
Mfr # O1122A-Y12
Zoro # G0854734
product price: $6.45
/pk 10, $0.65/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Yale(R)
- Keyway Type Filing Cabinet
- Number of Pins 5
- Material Nickel Plate Over Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Yale(R) |
Keyway Type | Filing Cabinet |
Number of Pins | 5 |
Item | Key Blank |
Material | Nickel Plate Over Brass |
Description
Key Blank, Type -, Material Nickel Plate Over Brass, Lock Manufacturer Yale(R), Keyway Type Filing Cabinet, Number of Pins 5, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 231, PK2 (ZUSAV60231)
- PRIMELINE TOOLS Wall Protector, 3-1/4 In., Smooth Surface, Rigid Vinyl, Ivory (5 Pack) (MP9267)
- SIEVEKING Door Core Metal Door Reinforcer (SVK-DC-MDR)
- MSI Quartz Beige 24 in. X 24 in. Porcelain Paver Floor Tile, 2PK (ZOR-LSC-0112)
- KABA ILCO Key Blank, Brass, Type M19, 4 Pin, PK10 (1092-900-M19)
- KABA ILCO Key Blank, Brass, CCL, Pins 6, PK10 (1000V-CO26)
- KABA ILCO Key Blank, Brass, Corbin Russwin, PK10 (A1001AH-CO91)
- KABA ILCO Key Blank, PK10 (1022-SE1)
- KABA ILCO Key Blank, Brass, Type KW11, 6 Pin, PK10 (A1176KT-KW11)
- KABA ILCO Key Blank, Brass, Type BE2, 7 Pin, PK10 (A1114A-BE2)
- JMA JMA: FR2 / L54G 6-Wafer Fort/CompX Key - Brass (JMA-FR-11DE)
- Kaba Ilco Keys