Shop All Keys
Kaba Ilco
Key Blank, Brass, Type Y11, 5 Pin, PK10
Mfr # 01122-Y11
Zoro # G1189842
product price: $9.25
/pk 10, $0.93/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Yale(R)
- Keyway Type Office Furniture/Cabinets
- Number of Pins 5
- Type Y11
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 1 7/8 in |
Details
Lock Manufacturer | Yale(R) |
Keyway Type | Office Furniture/Cabinets |
Number of Pins | 5 |
Type | Y11 |
Item | Key Blank |
Material | Solid Brass |
Ilco Number | Y11 |
Description
Key Blank, Type Y11, Material Solid Brass, Lock Manufacturer Yale(R), Keyway Type Office Furniture/Cabinets, Number of Pins 5, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 30" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2668pri8444)
- M-D Weatherstrip Wht 17' (43846)
- KEYLESS FACTORY KeylessFactory: 2016-2019 Honda CR-V HR-V / 4-Button Shell / PN: 35118-T7S-A00 / MLBHLIK6-1T (RHS-HON-1473)
- PRIME-LINE Compression Spring, 1/2 in. x 2-3/4 in. x .072 Wire Diameter, Spring (SP 9710)
- KABA ILCO Key Blank, Brass, Type NA14, 4 Pin, PK10 (1069L-NA14)
- KABA ILCO Key Blank, Nickel, Type 1176, 5 Pin, PK50 (KW1-NP)
- KABA ILCO Key Blank, Brass, Type Y1, 5 Pin, PK10 (999-Y1)
- KABA ILCO Key Blank, Brass, Type M13, 4 Pin, PK10 (1092DS-M13)
- KABA ILCO Key Blank, NS, 1A1D1, Best, PK50 (1A1D1)
- KABA ILCO Key Blank, NS, 1A1J1, Best, PK50 (1A1J1)
- OEM OEM: REF: 2015-2020 GMC Yukon / 6-Button Smart Key / PN: 13508280 / HYQ1AA (RSK-ULK126)
- Kaba Ilco Keys