Shop All Keys
Kaba Ilco
Key Blank, Brass, Type XL7, 5 Pin, PK10
Mfr # 1180S-XL7
Zoro # G3294462
product price: $6.29
/pk 10, $0.63/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer XL Lock(R)
- Keyway Type Office Furniture/Cabinets
- Number of Pins 5
- Type XL7
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | XL Lock(R) |
Keyway Type | Office Furniture/Cabinets |
Number of Pins | 5 |
Type | XL7 |
Item | Key Blank |
Material | Solid Brass |
Ilco Number | XL7 |
Description
Key Blank, Type XL7, Material Solid Brass, Lock Manufacturer XL Lock(R), Keyway Type Office Furniture/Cabinets, Number of Pins 5, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Picture Hanger, Adhesive Back, PK256 (17024-S256NA)
- DELTANA White Door and Butt Hinge (SS4540R4BNUSPW)
- ROSSLARE ANALOG PIEZO REX SWITCH WITH TOGGLE OPTION NO PRINT (ROS-EX-06OO)
- RUSTICWARE Cabinet Pull Oil Rubbed Brnz 14" CTC (988ORB)
- KABA ILCO Key Blank, Brass, Sargent Lock, PK10 (1007LA)
- KABA ILCO Key Blank, Brass, Type Y13, 5 Pin PK10 (01122R-Y13)
- KABA ILCO Key Blank, Brass, Type 1092, 4 Pin, PK50 (M1-BR)
- KABA ILCO Key Blank, NS, 1A1B1, BEST, PK50 (1A1B1)
- KABA ILCO Key Blank, Type SC4, 6 Pin, PK10 (1145A-SC4)
- KABA ILCO Key Blank, Pins 5, PK50 (100-C-NS)
- ILCO Ilco: Key Blanks, LF12 GAS CAP & THULE SKI RACK (ILCO-LF12)
- Kaba Ilco Keys