Shop All Keys
Kaba Ilco
Key Blank, Brass, Type SC1, 5 Pin, PK10
Mfr # 1145-SC1
Zoro # G0268782
product price: $5.95
/pk 10, $0.60/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Schlage(R)
- Keyway Type Commercial/Residential
- Number of Pins 5
- Type SC1
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Schlage(R) |
Keyway Type | Commercial/Residential |
Number of Pins | 5 |
Type | SC1 |
Item | Key Blank |
Material | Brass |
Ilco Number | SC1 |
Description
Key Blank, Type SC1, Material Brass, Lock Manufacturer Schlage(R), Keyway Type Commercial/Residential, Number of Pins 5, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key-in knob Cylinder, 5-Pin Schlage C , Satin Chrome, Keyed different (ILCO-15395SC-26D-KD)
- SCHLAGE COMMERCIAL Storeroom Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX80PSAT626)
- BESTCARE Access Door, Concealed, 8"Hx8"W, Wall Mount (WH2805-08)
- CODEL DOORS 34" x 80" Fir 1-Panel Interior Shaker Slab Door (2168fir8401)
- KABA ILCO Kaba Ilco 1605 SEARS Craftsman Sears Blank Toolbox Utility Key (1605 SEARS)
- KABA ILCO Key Blank, Brass, Type BO1, 5 Pin, PK10 (R1003M-BO1)
- KABA ILCO Kaba Ilco 578716 True Value Key Blank Arrow Lockset (578716)
- KABA ILCO Key Blank, Brass, 1045L-AM3L, PK10 (1045L-AM3L)
- KABA ILCO Ilco HY15-P Key Blank, Brass/Plastic, Nickel, For: Hyundai Vehicle Locks (AJ00000812)
- KABA ILCO Key Blank, Brass, Type XL7, 5 Pin, PK10 (1180S-XL7)
- SCHLAGE Keyblank, C145 Keyway, Embossed Do Not Duplicate, 50 Pack (35-002 C145 (50PK))
- Kaba Ilco Keys