Shop All Keys
Kaba Ilco
Key Blank, Brass, Type S22, 6 Pin, PK10
Mfr # S22
Zoro # G0648392
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Sargent(R)
- Keyway Type Commercial/Residential
- Number of Pins 6
- Type S22
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Lock Manufacturer | Sargent(R) |
Keyway Type | Commercial/Residential |
Number of Pins | 6 |
Type | S22 |
Item | Key Blank |
Material | Solid Brass |
Ilco Number | S22 |
Description
Key Blank, Type S22, Material Solid Brass, Lock Manufacturer Sargent(R), Keyway Type Commercial/Residential, Number of Pins 6, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Flexible Draw Latch T-Handle (S 37-10-101-10)
- SECO-LARM Single-door Electromagnetic Lock with 600-lb (272kg) holding force. 12 or 24 VDC operatio (SLM-E-941SA-600)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDJ5)
- PROSOURCE Brace Corner Steel 4In Znc (CB-Z04-013L)
- KABA ILCO Key Blank, Brass, Type Y2, 6 Pin, PK10 (999A-Y2)
- KABA ILCO Key Blank, PK10 (1176-KW5)
- KABA ILCO Key Blank, Brass, CCL, Pins 6, PK10 (1000V-CO26)
- KABA ILCO Key Blank, Brass, 1672, PK10 (1672)
- KABA ILCO Key Blank, Type SC4, 6 Pin, PK10 (1145A-SC4)
- KABA ILCO Key Blank, Brass, Type Y13, 5 Pin PK10 (01122R-Y13)
- KEYLESS FACTORY KeylessFactory:Transponder Keys:HO03 Honda Transponder Key (K-HO03)
- Kaba Ilco Keys