Shop All Keys
Kaba Ilco
Key Blank, Brass, Type RO7, 4 Pin, PK10
Mfr # 1069G-RO7
Zoro # G2399266
original price:
$8.79
12% off
new price: $7.69
/pk 10, $0.77/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer National(R)
- Keyway Type Office Furniture/Cabinets
- Number of Pins 4
- Type RO7
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | National(R) |
Keyway Type | Office Furniture/Cabinets |
Number of Pins | 4 |
Type | RO7 |
Item | Key Blank |
Material | Solid Brass |
Ilco Number | RO7 |
Description
Key Blank, Type RO7, Material Solid Brass, Lock Manufacturer National(R), Keyway Type Office Furniture/Cabinets, Number of Pins 4, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 225, 1-7/8, 2.137, PK25 (U38801.012.0187)
- DELTANA Floor Door Bumper 2-7/8" Black (FDB278U19)
- J.W. WINCO GN50.3-HF-32-M4 Retaining Magnet (GN50.3)
- SPD Welded Blade End Gas Spring (GSWB418633)
- KABA ILCO Key Blank, NS, 1A1F1, Best, PK50 (1A1F1)
- KABA ILCO Key Blank, Brass, Type RO3, 5 Pin, PK10 (1069N-RO3)
- KABA ILCO Key Blank, Brass, Schlage Lock, PK10 (1145EF)
- KABA ILCO Key Blank, Brass, Type WR3, 5 Pin, PK10 (1054WB-WR3)
- KABA ILCO Key Blank, Brass, Sargent Lock, PK10 (1007LA)
- KABA ILCO Key Blank, PK10 (1092V-M4)
- ILCO Ilco: Key Blanks, 1623-TM15 TRIMARK (KS720) (ILCO-1623-TM15)
- Kaba Ilco Keys