Shop All Keys
Kaba Ilco
Key Blank, Brass, Type M20, 5 Pin, PK10
Mfr # 1092-6000-M20
Zoro # G2739624
product price: $8.25
/pk 10, $0.83/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Master(R)
- Keyway Type Padlock
- Number of Pins 5
- Type M20
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Master(R) |
Keyway Type | Padlock |
Number of Pins | 5 |
Type | M20 |
Item | Key Blank |
Material | Solid Brass |
Ilco Number | M20 |
Description
Key Blank, Type M20, Material Solid Brass, Lock Manufacturer Master(R), Keyway Type Padlock, Number of Pins 5, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (CL3857 NZD 626)
- NEXTLOCK BY DIGILOCK Range Keypad and RFID Combo Locker, Cabinet, & Furniture Lock (NLRC-ADO2-619-01P1)
- EBERHARD MANUFACTURING CO Right Hand Rtry.Mini, 750 Lb.Rtd., No Strke (EMC 1-240 ZN RH)
- GLIDERITE HARDWARE 3 in. Satin Nickel Oblong Cabinet Backplate - 1034-SN, 5PK (1034-SN-5)
- KABA ILCO Key Blank, Brass, Type NA14, 4 Pin, PK10 (1069L-NA14)
- KABA ILCO Key Blank, Type SC4, 6 Pin, PK10 (1145A-SC4)
- KABA ILCO Key Blank, Pins 6, PK10 (A1011-L4)
- KABA ILCO Key Blank, Brass, Type M1, 4 Pin, PK10 (1092-M1)
- KABA ILCO Key Blank, Type CO106, PK10 (1003M-CO106)
- KABA ILCO Key Blank, NS, 1A1Q1, Best, PK50 (1A1Q1)
- SCHLAGE SC4 Blank Key, 50PK (SC4-BR)
- Kaba Ilco Keys