Shop All Keys
Kaba Ilco
Key Blank, Brass, Type M2, 4 Pin, PK10
Mfr # 1092B-M2
Zoro # G2411157
original price:
$7.79
14% off
new price: $6.65
/pk 10, $0.67/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Master(R)
- Keyway Type Padlock
- Number of Pins 4
- Type M2
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Master(R) |
Keyway Type | Padlock |
Number of Pins | 4 |
Type | M2 |
Item | Key Blank |
Material | Solid Brass |
Ilco Number | M2 |
Description
Key Blank, Type M2, Material Solid Brass, Lock Manufacturer Master(R), Keyway Type Padlock, Number of Pins 4, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410xCPSTx689)
- STRYBUC Deluxe Vent Stop White (85-985W)
- ILCO Ilco: 1 1/8" Mortise Dummy, Satin Chrome (ILCO-7180DC-26D)
- GRIDMAX Grid MaX 4Ft White Main, PK 25 (21000)
- KABA ILCO Key Blank, NS, 1A1K1, Best, PK50 (1A1K1)
- KABA ILCO Key Blank, Brass, Schlage Lock, PK10 (A1145L-SC20)
- KABA ILCO Key Blank, Brass, Type WR5, 5 Pin, PK10 (N1054WB-WR5)
- KABA ILCO Key Blank, Brass, Type AP1, 6 Pin, PK10 (101AM-AP1)
- KABA ILCO Taylor Schlage SC4 Key Blank Brass Finish, 250PK (SC4-BR-250PK)
- KABA ILCO Key Blank, Brass, 1676-BAU3, PK10 (1676-BAU3)
- BEST Key Blank, BEST Lock, Standard, JKLM Keyway (1A1JKLM1KS208KS800)
- Kaba Ilco Keys