Shop All Keys
Kaba Ilco
Key Blank, Brass, Type M13, 4 Pin, PK10
Mfr # 1092DS-M13
Zoro # G0821676
product price: $5.85
/pk 10, $0.59/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Master(R)
- Keyway Type Padlock
- Number of Pins 4
- Type M13
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Master(R) |
Keyway Type | Padlock |
Number of Pins | 4 |
Type | M13 |
Item | Key Blank |
Material | Solid Brass |
Ilco Number | M13 |
Description
Key Blank, Type M13, Material Solid Brass, Lock Manufacturer Master(R), Keyway Type Padlock, Number of Pins 4, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Rim cylinder , 5 Pin, Segal 9, Long standard Cam, Bright Brass , Keyed different (ILCO-7075FA10-03-KD)
- TRIPAR 14 In. to 20 In. Brass Wire Plate Hanger (23-1311)
- DURA-LIFT 0.250 in Wirex2 in Dx35 in L Torsion Springs Gold Left & Right Wound Pair Sectional Garage Doors (DLTGO235B)
- MSI Arabescato Venato White SAMPLE Cube Honed Marble Mosaic Tile (ZOR-MD-0383-SAM)
- KABA ILCO Kaba Ilco 256844 1677 E-Z-Go Key Blank; Pack of 10 (256844)
- KABA ILCO Key Blank, Brass, Type AP3, 5 Pin, PK10 (103AM-AP3)
- KABA ILCO Key Blank, PK10 (1022-SE1)
- KABA ILCO Key Blank, Pins 5, PK10 (1145E-SC8)
- KABA ILCO Key Blank, Brass, Type IN29, PK10 (1054UN-IN29)
- KABA ILCO Key Blank, Brass, Russwin Lock, PK10 (1011D1-RU45)
- KEYDIY KEYDIY: NB29 Multi-function Universal Remote w/ Integrated Chip (KD-NB29)
- Kaba Ilco Keys