Shop All Keys
Kaba Ilco
Key Blank, Brass, Type KW1, PK10
Mfr # 1176-KW1
Zoro # G0382313
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Kwikset(R)
- Keyway Type Commercial/Residential
- Number of Pins 5
- Type KW1
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Lock Manufacturer | Kwikset(R) |
Keyway Type | Commercial/Residential |
Number of Pins | 5 |
Type | KW1 |
Item | Key Blank |
Material | Solid Brass |
Ilco Number | KW1 |
Description
Key Blank, Type KW1, Material Solid Brass, Lock Manufacturer Kwikset(R), Keyway Type Commercial/Residential, Number of Pins 5, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST BUILDING PRODUCTS 7' BRN Gar Weatherstrip (236007707)
- STERLING SEAL & SUPPLY 323 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL323X500)
- EKENA MILLWORK Medium Otis Decorative Fretwork Wall Panels in Architectural Grade PVC, 15 3/8"W x 15 3/8"H x 3/8"T (WALP16X16OTS)
- ZORO SELECT Key Tag Numbered 121 to 200, White, 80 PK (33J878)
- KABA ILCO Key Blank, Brass, Russwin Lock, PK10 (1011D1-RU45)
- KABA ILCO Key Blank, Brass, American Lock, PK10 (1041C-AM1)
- KABA ILCO Key Blank, Brass, Master Padlock, PK10 (1092NR-M16)
- KABA ILCO Key Blank, NS, 1A1L1, Best, PK50 (1A1L1)
- KABA ILCO Taylor Schlage SC4 Key Blank Brass Finish, 250PK (SC4-BR-250PK)
- KABA ILCO Key Blank, Brass, Sargent Lock, PK10 (1007LA)
- HILLMAN Automotive Key Blank Double For Chrysler, 5PK (83852)
- Kaba Ilco Keys