Shop All Keys
Kaba Ilco
Key Blank, Brass, Type EZ1, PK10
Mfr # 1522-EZ1
Zoro # G0648383
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Independent(R)
- Keyway Type Commercial/Residential
- Number of Pins 5
- Type EZ1
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Lock Manufacturer | Independent(R) |
Keyway Type | Commercial/Residential |
Number of Pins | 5 |
Type | EZ1 |
Item | Key Blank |
Material | Solid Brass |
Ilco Number | EZ1 |
Description
Key Blank, Type EZ1, Material Solid Brass, Lock Manufacturer Independent(R), Keyway Type Commercial/Residential, Number of Pins 5, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 314 DBL Safety Hasp (N103-259)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door SC (1065.626)
- CLOVERDALE 38265 .75 x 25 In. White Melamine Edge Banding (1197433)
- STRYBUC Constant Force Balance Assy. (96-M28F)
- KABA ILCO Key Blank, Pins 6, PK10 (A1011-L4)
- KABA ILCO Key Blank, Brass, Type Y13, 5 Pin PK10 (01122R-Y13)
- KABA ILCO Key Blank, Brass, Type M13, 4 Pin, PK10 (1092DS-M13)
- KABA ILCO Key Blank, Pins 6, PK10 (A1054WB-WR4)
- KABA ILCO Key Blank, Brass, Russwin Lock, PK10 (A1011D41-RU53)
- KABA ILCO Key Blank, NS, 1A1L1, Best, PK50 (1A1L1)
- JMA JMA:SC4 Keys - Brass Finish Schlage 4 Key Blanks - Do Not Duplicate (JMA-SLG-4C)
- Kaba Ilco Keys