Shop All Keys
Kaba Ilco
Key Blank, Brass, Type DE6, 5 Pin, PK10
Mfr # D1054K-DE6
Zoro # G2156043
original price:
$6.25
6% off
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Dexter(R)
- Keyway Type Commercial/Residential
- Number of Pins 5
- Type DE6
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Lock Manufacturer | Dexter(R) |
Keyway Type | Commercial/Residential |
Number of Pins | 5 |
Type | DE6 |
Item | Key Blank |
Material | Solid Brass |
Ilco Number | DE6 |
Description
Key Blank, Type DE6, Material Solid Brass, Lock Manufacturer Dexter(R), Keyway Type Commercial/Residential, Number of Pins 5, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Cutlery Organizer (CT-1W-52)
- BELWITH PRODUCTS Belwith Products 1120 Single Cylinder Interlocking Deadbolt (779577)
- NEW AGE Baseboard, Cove, 96" x 5", Aluminum (9787C)
- HARDWARE RESOURCES 4-3/4" Wx4-3/4"Dx4"H Rubberwood Reversible Bun Foot (BF70RW)
- KABA ILCO Key Blank, Brass, Type XL7, 5 Pin, PK10 (1180S-XL7)
- KABA ILCO Key Blank, NS, 1A1L1, Best, PK50 (1A1L1)
- KABA ILCO Key Blank, PK10 (1653-AM4)
- KABA ILCO Key Blade, Edge Cut, GM (AX00004750)
- KABA ILCO Key Blank, Brass, 1679, PK10 (1679)
- KABA ILCO Key Blank, Brass, Russwin Lock, PK10 (1011D1-RU45)
- OEM OEM: NEW: 2011-2019 Jaguar / 5-Button Smart Key Remote / PN: 5E0U50707-AA / KOBJTF10A (RSK-JAG-JTF5)
- Kaba Ilco Keys