Shop All Keys
Kaba Ilco
Key Blank, Brass, Type AR4, 6 Pin, PK10
Mfr # 1179A-AR4
Zoro # G0826192
product price: $10.55
/pk 10, $1.06/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Arrow(R)
- Keyway Type Commercial/Residential
- Number of Pins 6
- Type AR4
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Arrow(R) |
Keyway Type | Commercial/Residential |
Number of Pins | 6 |
Type | AR4 |
Item | Key Blank |
Material | Solid Brass |
Ilco Number | AR4 |
Description
Key Blank, Type AR4, Material Solid Brass, Lock Manufacturer Arrow(R), Keyway Type Commercial/Residential, Number of Pins 6, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO 3 Pt Ss Compression D-Ring (EMC 12-90320 SS PKR)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0280)
- TRIMLITE 36" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (3068pri8730BF)
- MEDECO 21 unit capacity Steel Key Cabinet (T21)
- KABA ILCO Key Blank, Type Hotel, Pins 6, PK100 (A1011D1-HANS-ILCO)
- KABA ILCO Key Blank, Brass, Type M20, 5 Pin, PK10 (1092-6000-M20)
- KABA ILCO Key Blank, Brass, Type Y1, 5 Pin, PK10 (999-Y1)
- KABA ILCO Key Blank, Brass, Type BE2, 7 Pin, PK10 (A1114A-BE2)
- KABA ILCO Key Blank, Brass, Hayworth Lock, PK10 (1599-HAW3)
- KABA ILCO Key Blank, Brass, Type AP1, 6 Pin, PK10 (101AM-AP1)
- SARGENT 6-Pin Keyblank, RE Keyway, Embossed Logo Only, 50 Pack (6275RE (50PK))
- Kaba Ilco Keys