Shop All Keys
Kaba Ilco
Key Blank, Brass, Type AR1, 5 Pin, PK10
Mfr # 1179-AR1
Zoro # G2498422
product price: $10.25
/pk 10, $1.03/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Arrow(R)
- Keyway Type Commercial/Residential
- Number of Pins 5
- Type AR1
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Arrow(R) |
Keyway Type | Commercial/Residential |
Number of Pins | 5 |
Type | AR1 |
Item | Key Blank |
Material | Solid Brass |
Ilco Number | AR1 |
Description
Key Blank, Type AR1, Material Solid Brass, Lock Manufacturer Arrow(R), Keyway Type Commercial/Residential, Number of Pins 5, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Roller Catch Satin Chrome (RCA336U26D)
- EMTEK Satin Brass Pull 86479US4 (86479US4)
- LCN 4040XP Series Arm Interior and Exterior Aluminum (4040XP3049CNSAL)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 5ft Roll - Dark Gray (03-165)
- KABA ILCO Key Blank, Type CO106, PK10 (1003M-CO106)
- KABA ILCO Key Blank, Brass, 1679, PK10 (1679)
- KABA ILCO Key Blank, Brass, Type XL7, 5 Pin, PK10 (1180S-XL7)
- KABA ILCO Key Blank, Pins 5, PK10 (1145E-SC8)
- KABA ILCO Key Blank, Brass, Type VR7, 4 Pin, PK10 (VR91AR-VR7)
- KABA ILCO Key Blank, Brass, Type Y2, 6 Pin, PK10 (999A-Y2)
- KEYLESS FACTORY KeylessFactory: Volkswagen VW Ignition Lock Wafer Set / 8 Sizes / 20 pcs each size, PK 160 (KLF-LWS-VW10)
- Kaba Ilco Keys