Shop All Keys
Kaba Ilco
Key Blank, Brass, Type AP4, 6 Pin, PK10
Mfr # 104AM-AP4
Zoro # G0732216
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Chicago(R)
- Keyway Type Office Furniture/Cabinets
- Number of Pins 6
- Type AP4
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Lock Manufacturer | Chicago(R) |
Keyway Type | Office Furniture/Cabinets |
Number of Pins | 6 |
Type | AP4 |
Item | Key Blank |
Material | Solid Brass |
Ilco Number | AP4 |
Description
Key Blank, Type AP4, Material Solid Brass, Lock Manufacturer Chicago(R), Keyway Type Office Furniture/Cabinets, Number of Pins 6, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 237, PK5 (ZUSAVB75237)
- LOCKEY Lockey - 285-P Keyless Panic Trim - Medium Duty Lever with Passage - Jet Black (285-P-JB)
- PRIME-LINE Mortise Cylinder, 1-1/4 in., Solid Polished Brass, 5 Pin Tumbler Single Pack (E 2562)
- ARROW LOCK SFIC, Satin Chrome, Keyway Type LB, 7 Pins (7100CRP-UCXLB 26D)
- KABA ILCO Key Blank, Brass, Type M2, 4 Pin, PK10 (1092B-M2)
- KABA ILCO Key Blank, NS, 1A1M1, Best, PK50 (1A1M1)
- KABA ILCO Key Blank, Brass, Hayworth Lock, PK10 (1598-HAW2)
- KABA ILCO Key Blank, Pins 5, PK10 (S1000V-CO68)
- KABA ILCO Key Blank, Brass, Type DE6, 5 Pin, PK10 (D1054K-DE6)
- KABA ILCO Key Blank, Brass, Yale Lock, PK10 (O1122B-Y103)
- HYUNDAI KeylessFactory2014-2017 Accent / 3-Button Keyless Entry Remote / PN95430-1R300 / TQ8RKE-4F14 (OR-HY-A300)
- Kaba Ilco Keys