Shop All Keys
Kaba Ilco
Key Blank, Brass, Type AP2, 6 Pin, PK10
Mfr # 102AM-AP2
Zoro # G2164924
product price: $6.29
/pk 10, $0.63/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Chicago(R)
- Keyway Type Office Furniture/Cabinets
- Number of Pins 6
- Type AP2
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Chicago(R) |
Keyway Type | Office Furniture/Cabinets |
Number of Pins | 6 |
Type | AP2 |
Item | Key Blank |
Material | Solid Brass |
Ilco Number | AP2 |
Description
Key Blank, Type AP2, Material Solid Brass, Lock Manufacturer Chicago(R), Keyway Type Office Furniture/Cabinets, Number of Pins 6, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIKOOLER Door Closer With Hook For Amerik (11095000013)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (OV633A-96)
- RAYMOND Compression Spring, Medium Duty, PK6 (020064000)
- COMMAND Single Point Hook, PK7 (17068-7ES)
- KABA ILCO Key Blank, Brass, Type M13, 4 Pin, PK10 (1092DS-M13)
- KABA ILCO Key Blank, Brass, 1676-BAU3, PK10 (1676-BAU3)
- KABA ILCO Key Blank, Brass, Type 1145, 5 Pin, PK50 (SC1-NP)
- KABA ILCO Key Blank, Brass, Type 1176, 5 Pin, PK50 (KW1-BR)
- KABA ILCO Key Blank, Brass, Type FA3, 6 Pin, PK10 (A1054WD-FA3)
- KABA ILCO Key Blank, Brass, Hayworth Lock, PK10 (1597-HAW1)
- KEYLESS FACTORY KeylessFactory: 2013-2015 Acura RDX / 3-Button Smart Key Shell / KR5434760 (SKS-ACU-36)
- Kaba Ilco Keys