Shop All Keys
Kaba Ilco
Key Blank, Brass, Type AM3, 5 Pin, PK10
Mfr # 1045-AM3
Zoro # G1374807
product price: $9.35
/pk 10, $0.93/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer American(R)
- Keyway Type Office Furniture/Cabinets
- Number of Pins 5
- Type AM3
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | American(R) |
Keyway Type | Office Furniture/Cabinets |
Number of Pins | 5 |
Type | AM3 |
Item | Key Blank |
Material | Solid Brass |
Ilco Number | AM3 |
Description
Key Blank, Type AM3, Material Solid Brass, Lock Manufacturer American(R), Keyway Type Office Furniture/Cabinets, Number of Pins 5, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Top B3 Pin Segment for SFIC Cores (B4)
- A LA MAISON CEILINGS 39-in x 6-in 96-Pack Coffee Brown Smooth Surface-mount Ceiling Plank, 96PK (WP94ea-96)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KA-P844)
- SDC Power Transfer Hinge, 1A, 10 Conductor (PTH-10Q)
- KABA ILCO Key Blank, Brass, Schlage Lock, PK10 (1145F-SC7)
- KABA ILCO Key Blank, Type Hotel, Pins 6, PK100 (A1011D1-HANS-ILCO)
- KABA ILCO Kaba Ilco 1605 SEARS Craftsman Sears Blank Toolbox Utility Key (1605 SEARS)
- KABA ILCO Key Blank, Nickle, Type BW2, 5 Pin, PK10 (1510-BW2)
- KABA ILCO Key Blank, Pins 5, PK10 (S1000V-CO68)
- KABA ILCO General Use Key (X1014F DIB)
- OEM OEM: REF: 2010-2015 Toyota Prius / 4-Button Smart Key / PN: 89904-47150 / GNE Board 5290 / HYQ14ACX (RSK-TOY067)
- Kaba Ilco Keys