Shop All Keys
Kaba Ilco
Key Blank, Brass, Type 1176, 5 Pin, PK50
Mfr # KW1-BR
Zoro # G2819494
product price: $24.99
/pk 50, $0.50/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Kwikset(R)
- Keyway Type Commercial/Residential
- Number of Pins 5
- Type 1176
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Kwikset(R) |
Keyway Type | Commercial/Residential |
Number of Pins | 5 |
Type | 1176 |
Item | Key Blank |
Material | Solid Brass |
Ilco Number | 1176 |
Description
Key Blank, Type 1176, Material Solid Brass, Lock Manufacturer Kwikset(R), Keyway Type Commercial/Residential, Number of Pins 5, Includes -, Package Quantity 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XTPNX689)
- RAYMOND Die Spring, Medium Duty, 1-1/2x7In (103728)
- STRYBUC 1/2in ID Torque Bar Bearings (1703P)
- FOSS FLOORS Couture 24" x 24" N29 Chestnut Carpet Tiles - 15PK (7SDMN2915PK)
- KABA ILCO Key Blank, Brass, 1679, PK10 (1679)
- KABA ILCO Key Blank, Brass, Type 1092, 4 Pin, PK50 (M1-BR)
- KABA ILCO Key Blank, Brass, Type VR7, 4 Pin, PK10 (VR91AR-VR7)
- KABA ILCO Key Blank, Brass, Schlage Lock, PK10 (1145F-SC7)
- KABA ILCO Key Blank, Brass, Russwin Lock, PK10 (1011D1-RU45)
- KABA ILCO Key Blank, Pins 6, PK10 (L1054G-FR2)
- ILCO Ilco: Key Blanks, WR3-BR WEISER (ILCO-WR3-BR)
- Kaba Ilco Keys