Shop All Keys
Kaba Ilco
Key Blank, Brass, Type 1145, PK50
Mfr # SC1-BR
Zoro # G1976283
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Schlage(R)
- Keyway Type Commercial/Residential
- Number of Pins 5
- Type 1145
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Lock Manufacturer | Schlage(R) |
Keyway Type | Commercial/Residential |
Number of Pins | 5 |
Type | 1145 |
Item | Key Blank |
Material | Solid Brass |
Ilco Number | 1145 |
Description
Key Blank, Type 1145, Material Solid Brass, Lock Manufacturer Schlage(R), Keyway Type Commercial/Residential, Number of Pins 5, Includes -, Package Quantity 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Jamb, White, 100 ft Rolls (WRJR-W-R)
- BLUM 95 Degree Self-closing Inserta Overlay Blind Corner Hinge (79T9990B37)
- PRIME-LINE 1-1/4 in. Screen Door Spring Tension Roller, for Arcadia Doors (2 Pack) (B 736)
- VON DUPRIN Grade 1 Surface Crossbar Exit Device, Exit Only, 42", US5 (88EO US4)
- KABA ILCO Key Blank, PK10 (1653-AM4)
- KABA ILCO Key Blank, Brass, Type Y2, 6 Pin, PK10 (999A-Y2)
- KABA ILCO Key Blank, Pins 6, PK10 (1043B-IL9)
- KABA ILCO Volvo T48 Look Alike Volvo Key (219278)
- KABA ILCO Key Blank, Brass, 1676-BAU3, PK10 (1676-BAU3)
- KABA ILCO Key Blank, Brass, Type AP1, 6 Pin, PK10 (101AM-AP1)
- CORBIN RUSSWIN 6-Pin Keyblank, 77 Keyway, Coined Logo Only, 50 Pack (77-6PIN-10 (50PK))
- Kaba Ilco Keys