Shop All Keys
Kaba Ilco
Key Blank, Brass, Type 1145, 5 Pin, PK50
Mfr # SC1-NP
Zoro # G1485145
original price:
$25.75
14% off
new price: $21.99
/pk 50, $0.44/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Schlage(R)
- Keyway Type Commercial/Residential
- Number of Pins 5
- Type 1145
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Schlage(R) |
Keyway Type | Commercial/Residential |
Number of Pins | 5 |
Type | 1145 |
Item | Key Blank |
Material | Solid Brass |
Ilco Number | 1145 |
Description
Key Blank, Type 1145, Material Solid Brass, Lock Manufacturer Schlage(R), Keyway Type Commercial/Residential, Number of Pins 5, Includes -, Package Quantity 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Brass Grommets with Plain Washer - Size #2 (TA-GPW2-144)
- ZORO SELECT Raised Face PTFE Flange Gasket for 12" Pipe, 1/8" Thick, #150 (BULK-FG-1090)
- LCN 4111-SCUSH LH AL MC Surface Closers (4111-SCUSH LH 689 MC)
- NATIONAL HARDWARE Stainless Steel Handrail Bracket 250 lb (N348-961)
- KABA ILCO Key Blank, Type Hotel, Pins 6, PK100 (A1011D1-HANS-ILCO)
- KABA ILCO Key Blank, Pins 6, PK10 (A1054WB-WR4)
- KABA ILCO Key Blank, Brass, Type KW10, 6 Pin, PK10 (A1176ST-KW10)
- KABA ILCO Key Blank, Brass, Type IN29, PK10 (1054UN-IN29)
- KABA ILCO Key Blank, Brass, Type M1, 4 Pin, PK10 (1092-M1)
- KABA ILCO Key Blank, Brass, Type M2, 4 Pin, PK10 (1092B-M2)
- STRATTEC Strattec:GM Ignition 704600 (Strattec) (STR-704600)
- Kaba Ilco Keys