Shop All Keys
Kaba Ilco
Key Blank, Brass, Schlage Lock, PK10
Mfr # A1145L-SC20
Zoro # G0269403
product price: $13.45
/pk 10, $1.35/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Schlage(R)
- Keyway Type Commercial
- Number of Pins 6
- Material Nickel Plate Over Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Schlage(R) |
Keyway Type | Commercial |
Number of Pins | 6 |
Item | Key Blank |
Material | Nickel Plate Over Brass |
Description
Key Blank, Type -, Material Nickel Plate Over Brass, Lock Manufacturer Schlage(R), Keyway Type Commercial, Number of Pins 6, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x100', Gray, One Roll (3004026)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 LAT 625)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type TB (1C7TB1626)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV4)
- KABA ILCO Key Blank, NS, 1A1Q1, Best, PK50 (1A1Q1)
- KABA ILCO Key Blank, Brass, Russwin Lock, PK10 (1011D1-RU45)
- KABA ILCO Key Blank, Brass, Type Y52, 5 Pin, PK10 (997E-Y52)
- KABA ILCO Key Blank, Brass, Type Y11, 5 Pin, PK10 (01122-Y11)
- KABA ILCO Key Blank, Brass, Type SC1, 5 Pin, PK10 (1145-SC1)
- KABA ILCO General Use Key (X1014F DIB)
- KEYLESS FACTORY KeylessFactory: 2002-2004 Honda CR-V Keyless Entry Remote - 4Button (R-HON-344H)
- Kaba Ilco Keys