Shop All Keys
Kaba Ilco
Key Blank, Brass, Schlage Lock, PK10
Mfr # A1145F-SC10
Zoro # G2408874
product price: $6.55
/pk 10, $0.66/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Schlage(R)
- Keyway Type Commercial
- Number of Pins 6
- Material Nickel Plate Over Brass
- For Use With F Keyway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Schlage(R) |
Keyway Type | Commercial |
Number of Pins | 6 |
Item | Key Blank |
Material | Nickel Plate Over Brass |
For Use With | F Keyway |
Description
Key Blank, Type -, Material Nickel Plate Over Brass, Lock Manufacturer Schlage(R), Keyway Type Commercial, Number of Pins 6, For Use With F Keyway, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INOX 9680 Sliding Door Storeroom 202 Munich 2-3/4" Backset 32D RH (XGS202-PD9680-32D-RH)
- PHIFER Heavy Duty Vinylcoated Polyester Insect Screening, 48 x 25', Black, 17x13 Mesh, One Roll (3030320)
- BALDWIN Estate Lifetime Satin Nickel Full Mortise (1040.056.I)
- PREMIER LOCK Entry Door Lever Lock Set, Polished Brass (LEV01X)
- KABA ILCO Key Blank, Brass, Type Y11, 5 Pin, PK10 (01122-Y11)
- KABA ILCO Key Blank, Brass, American Lock, PK10 (1041C-AM1)
- KABA ILCO Key Blank, Brass, Type AP4, 6 Pin, PK10 (104AM-AP4)
- KABA ILCO Key Blank, Brass, Type WR5, 5 Pin, PK10 (N1054WB-WR5)
- KABA ILCO Key Blank, Brass, Type SC9, 6 Pin, PK10 (A1145E-SC9)
- KABA ILCO Key Blank, NS, 1A1H1, Best, PK50 (1A1H1)
- KEYLESS FACTORY KeylessFactory: Nissan Flip Key Fob 4D60 (RK-NI-FLP5)
- Kaba Ilco Keys