Shop All Keys
Kaba Ilco
Key Blank, Brass, Schlage Lock, PK10
Mfr # 1145F-SC7
Zoro # G2886721
product price: $6.45
/pk 10, $0.65/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Schlage(R)
- Keyway Type Commercial
- Number of Pins 5
- Material Nickel Plate Over Brass
- For Use With F Keyway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Schlage(R) |
Keyway Type | Commercial |
Number of Pins | 5 |
Item | Key Blank |
Material | Nickel Plate Over Brass |
For Use With | F Keyway |
Description
Key Blank, Type -, Material Nickel Plate Over Brass, Lock Manufacturer Schlage(R), Keyway Type Commercial, Number of Pins 5, For Use With F Keyway, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 180 Deg, 0.450OD, PK6 (3HPJ1)
- CODEL DOORS 36" x 80" Primed White Shaker Exterior Fiberglass Door (3068RHISPSF5PSHK491610BM)
- GLOBAL DOOR CONTROLS Aluminum Storefront Double Strike Plate (TH1100-ST1)
- ZORO SELECT O-Ring, Dash 329, Buna N, 0.21 In., PK25 (1RHL1)
- KABA ILCO Key Blank, Brass, Type M20, 5 Pin, PK10 (1092-6000-M20)
- KABA ILCO Key Blank, NS, 1A1J1, Best, PK50 (1A1J1)
- KABA ILCO Key Blank, Brass, CCL, Pins 6, PK10 (1000V-CO26)
- KABA ILCO Key Blank, Type Hotel, Pins 6, PK100 (A1011D1-HANS-ILCO)
- KABA ILCO Key Blank, Brass, Type RO3, 5 Pin, PK10 (1069N-RO3)
- KABA ILCO Key Blank, Nickel, Type 1176, 5 Pin, PK50 (KW1-NP)
- KEYLINE Keyline:KK10 Kia/Hyundai Non-Transponder Car Key - Keyline (KLN-KK10-P)
- Kaba Ilco Keys