Shop All Keys
Kaba Ilco
Key Blade, High Security, GM, Standard
Mfr # AX00004790
Zoro # G9470115
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Kaba Ilco
- Keyway Type High Security
- Number of Pins 0
- Type Standard
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Kaba Ilco |
Keyway Type | High Security |
Number of Pins | 0 |
Type | Standard |
Item | Key Blade |
Material | Brass |
For Use With | GM |
Ilco Number | EB3-V-HU100 GM ELECTRONIC KEY BLADE |
Description
Key Blade, Type Standard, Material Brass, Lock Manufacturer Kaba Ilco, Keyway Type High Security, Number of Pins 0, For Use With GM, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (896VDKB-72)
- TRINE Trine EN Series Electric Strikes, 24 VDC Voltage, Stainless Steel (EN400-24DC-LH-US32D)
- ADAMS RITE Deadlatch Handle, RH or LH, Dark Bronze (4560-601-121)
- KASAWARE Rigid Door Stop, 2PK (KFD3-A-ORB2)
- KABA ILCO Key Blank, Brass, Type 1145, PK50 (SC1-BR)
- KABA ILCO Key Blank, Brass, Type M20, 5 Pin, PK10 (1092-6000-M20)
- KABA ILCO Key Blank, Brass, Type SC1, 5 Pin, PK10 (1145-SC1)
- KABA ILCO Kaba Ilco 1605 SEARS Craftsman Sears Blank Toolbox Utility Key (1605 SEARS)
- KABA ILCO Key Blank, Brass, Schlage Lock, PK10 (A1145F-SC10)
- KABA ILCO Key Blank, Brass, Type VR7, 4 Pin, PK10 (VR91AR-VR7)
- KEYLESSFACTORY Hyundai/Kia 4-Btn Smart Key SHELL w/ Emergency Key (SY5HMFNA04) (SKS-HY-1276)
- Kaba Ilco Keys