Shop All Keys
Kaba Ilco
Key Blade, Edge Cut, Mitsubishi, Edge Cut
Mfr # AX00003520
Zoro # G9470027
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Kaba Ilco
- Keyway Type Edge Cut
- Number of Pins 0
- Type Standard
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Kaba Ilco |
Keyway Type | Edge Cut |
Number of Pins | 0 |
Type | Standard |
Item | Key Blade |
Material | Brass |
For Use With | Mitsubishi |
Ilco Number | EB3-K-MIT8 MITSU ELECTRONIC KEY BLADE |
Description
Key Blade, Type Standard, Material Brass, Lock Manufacturer Kaba Ilco, Keyway Type Edge Cut, Number of Pins 0, For Use With Mitsubishi, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 372, Viton, 0.21 In., PK2 (U38875.018.0875)
- DELTANA Oil Rubbed Bronze Spring Hinge, Holes per Leaf: 4 (DSH44U10B)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susan for Corner Base Cabinets (LD-2472-32-11-1)
- ZORO SELECT Round Base Post Magnet, 25 lb. (3DYA4)
- KABA ILCO Key Blank, Brass, Type IN29, PK10 (1054UN-IN29)
- KABA ILCO Key Blank, Brass, Type WR3, 5 Pin, PK10 (1054WB-WR3)
- KABA ILCO Key Blank, Brass, Type AP1, 6 Pin, PK10 (101AM-AP1)
- KABA ILCO Key Blade, High Security, GM, Standard (AX00004790)
- KABA ILCO Key Blank, NS, 1A1L1, Best, PK50 (1A1L1)
- KABA ILCO Key Blank, Brass, Type AR1, 5 Pin, PK10 (1179-AR1)
- SOLIDKEYS SolidKeys: Ford Remote Key 3 Button High Security (SLD-RHKFO3HS)
- Kaba Ilco Keys