Shop All Keys
Kaba Ilco
Key Blade, Edge Cut, GM
Mfr # AX00004750
Zoro # G9470072
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Kaba Ilco
- Keyway Type Edge Cut
- Number of Pins 0
- Type Standard
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Kaba Ilco |
Keyway Type | Edge Cut |
Number of Pins | 0 |
Type | Standard |
Item | Key Blade |
Material | Brass |
For Use With | GM |
Ilco Number | EB3-R-B111 GM ELECTRONIC KEY BLADE |
Description
Key Blade, Type Standard, Material Brass, Lock Manufacturer Kaba Ilco, Keyway Type Edge Cut, Number of Pins 0, For Use With GM, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 in. (25 mm) Center-to-Center Brushed Nickel Contemporary Recessed Pull (BP77325195)
- NATIONAL HARDWARE Zinc-Plated Steel 3 in. L S-Hook 120 lb (N273-441)
- OMNIA Lever Priv 2-3/8" BS Full Lip 1-3/8" Doors Satin Nickel 905 (905/00F.PR15)
- DURABLE OFFICE PRODUCTS Key Tags, Dark Blue, 6 PK (195707)
- KABA ILCO Key Blank, Brass, Type AP4, 6 Pin, PK10 (104AM-AP4)
- KABA ILCO Key Blank, NS, 1A1H1, Best, PK50 (1A1H1)
- KABA ILCO Key Blank, Brass, Type M20, 5 Pin, PK10 (1092-6000-M20)
- KABA ILCO Key Blank, PK10 (1653-AM4)
- KABA ILCO Key Blank, PK10 (1092V-M4)
- KABA ILCO Key Blank, Brass, Type 1145, PK50 (SC1-BR)
- SARGENT 6275RL 6 Pin Key Blank with RL Keyway (6275RL)
- Kaba Ilco Keys