Shop All Keys
Kaba Ilco
Key Blade, Edge Cut, Ford
Mfr # AX00003460
Zoro # G9469966
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Kaba Ilco
- Keyway Type Edge Cut
- Number of Pins 0
- Type Standard
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Kaba Ilco |
Keyway Type | Edge Cut |
Number of Pins | 0 |
Type | Standard |
Item | Key Blade |
Material | Brass |
For Use With | Ford |
Ilco Number | EB3-D-H84 FORD ELECTRONIC KEY BLADE |
Description
Key Blade, Type Standard, Material Brass, Lock Manufacturer Kaba Ilco, Keyway Type Edge Cut, Number of Pins 0, For Use With Ford, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Half Glass Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 70 x MORT-CE-18ga)
- NORTON DOOR CONTROLS 770111A689 Rod and Shoe Assembly for 1600BC; 1601; 7500; 8000; or 9300BC Aluminum (770111A689)
- SPEC Compression Spring, Music Wire, PK10, C04800723000M (C04800723000M)
- FROST KING Sponge Rubber Foam Tape, 3/8In.x10 ft. (R338WH)
- KABA ILCO Key Blank, Brass, Schlage Lock, PK10 (A1145F-SC10)
- KABA ILCO Key Blank, Brass, Type Y2, 6 Pin, PK10 (999A-Y2)
- KABA ILCO Key Blank, Brass, Chicago Lock, PK10 (1041G-CG1)
- KABA ILCO Key Blank, Brass, Hayworth Lock, PK10 (1598-HAW2)
- KABA ILCO Kaba Ilco 1605 SEARS Craftsman Sears Blank Toolbox Utility Key (1605 SEARS)
- KABA ILCO Key Blank, Brass, Type Y78, 6 Pin, PK10 (998GA-Y78)
- FIC/WESCO RV KEY, FIC 324, Precut, Replaces EF, HF, & CF (KEY-HF-324)
- Kaba Ilco Keys