Shop All Door Strikes
Kaba Ilco
Dust Proof Strike, Satin Nickel Plated
Mfr # DPS-US15 (32D)
Zoro # G0528687
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Lockable
- Finish Satin Nickel Plated
- Length 2 29/32 in
- Width 1 25/64 in
- Color Sliver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Ilco
- MFR # DPS-US15 (32D)
- Zoro # G0528687
- Country of Origin Taiwan, Province of China
- Category Door Strikes
Dimensions
Length | 2 29/32 in |
Width | 1 25/64 in |
Details
Strike Type | Lockable |
Finish | Satin Nickel Plated |
Color | Sliver |
Material | Brass |
Hardware | Included |
Item | Dust Proof Strike |
Description
Dust Proof Strike, Strike Type Lockable, Length 2 29/32 in, Width 1 25/64 in, Color Sliver, Satin Nickel Plated Finish, Material Brass, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Magnet Base, Push Button, M8, Weig (E905WF)
- HARDWARE RESOURCES Rear Mounting Bracket With 10 mm Plastic Dowels For 303FU & 303-50/100/150 Series Slides (303FU6)
- FROST KING Double Draft Stop, Fabric, Brown (DDS1)
- RAYMOND Compression Spring, Medium Duty, PK12 (020081000)
- KABA ILCO Lockable Dust Proof Strike, SatinAluminum (DPS-AL)
- KABA ILCO Lockable Dust Proof Strike, Satin Chrome (DPS-26D)
- KABA ILCO Lockable Dust Proof Strike, Dark Bronze (DPS-DU)
- KABA ILCO Lockable Dust Proof Strike, Satin Brass (DPS-US4)
- DON-JO 2-1/4" Full Lip Strike with 1-3/4" Extended Lip (EL175619)
- DON-JO 2-3/4" Full Lip Strike with 2" Extended Lip (EL202DU)
- DON-JO 2-3/4" Full Lip Strike with 2-1/2" Extended Lip (EL225DU)
- Kaba Ilco Door Strikes