Shop All Door Strikes
Kaba Ilco
Dust Proof Strike, Bright Nickel Plated
Mfr # DPS-US14 (32)
Zoro # G0528696
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Lockable
- Finish Bright Nickel Plated
- Length 2 29/32 in
- Width 1 25/64 in
- Color Sliver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Ilco
- MFR # DPS-US14 (32)
- Zoro # G0528696
- Country of Origin Taiwan, Province of China
- Category Door Strikes
Dimensions
Length | 2 29/32 in |
Width | 1 25/64 in |
Details
Strike Type | Lockable |
Finish | Bright Nickel Plated |
Color | Sliver |
Material | Brass |
Hardware | Included |
Item | Dust Proof Strike |
Description
Dust Proof Strike, Strike Type Lockable, Length 2 29/32 in, Width 1 25/64 in, Color Sliver, Bright Nickel Plated Finish, Material Brass, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Universal, Driftwood Tee-Crank Casement Window Handle 2 Pack (H 3895)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-19-52)
- KARP Insulated Fire Rated Access Door, KRP-150FR Keyed Paddle Latch Prime 22x22 (KRPP2222PH)
- MSI Carrara Georama Nero SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0233-SAM)
- KABA ILCO Lockable Dust Proof Strike, Satin Brass (DPS-US4)
- KABA ILCO Lockable Dust Proof Strike, SatinAluminum (DPS-AL)
- KABA ILCO Lockable Dust Proof Strike, Satin Chrome (DPS-26D)
- KABA ILCO Dust Proof Strike, Satin Nickel Plated (DPS-US15 (32D))
- KABA ILCO Lockable Dust Proof Strike, Dark Bronze (DPS-DU)
- DELTANA Extended Lip Strike Plate, 2 1/4 x 2-1/2 in Paint Black (SPE250U19)
- HES 1006 STRIKE KIT LATCH ONLY SATIN STAINLESS STEEL (HES-1006CLB)
- Kaba Ilco Door Strikes